KC-LCD-48-1R-24VDC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KC-LCD-48-1R-24VDC Pepperl Fuchs Counters, Counters, 214735
MFG Item Number
214735

KC-LCD-48-1R-24VDC Pepperl Fuchs Counters, Counters, 214735

MFG Item Number
214735
Item Number
KC-LCD-48-1R-24VDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
KC-LCD-48-1R-24VDC
Counters, 214735

Series Information

Specifications

Specifications
Manufacturer Part Number 214735
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Description Counters, 214735
Nominal Voltage 12 VDC, 24 VDC
Voltage 11-30 VDC
Presets 1
Outputs (1) Relay
Display Type LCD - Reflective
Display Size 2 Line, 6 Digit
Function Batch Counter, Counter, Timer
Termination Terminal Block
Mounting Panel Mount
Protection Rating IP65
Approvals CE
Net Weight 0.3836 lbs
Gross Weight 0.3836 lbs