Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KC-LCDC-48-2T-24VDC Pepperl Fuchs Counters, Counters, 214739
KC-LCDC-48-2T-24VDC Pepperl Fuchs Counters, Counters, 214739
Item Number
KC-LCDC-48-2T-24VDC
This item cannot be canceled or returned
Description
Item #
KC-LCDC-48-2T-24VDC
Specifications
Specifications
| Manufacturer Part Number |
214739 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Counters |
| Description |
Counters, 214739 |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Presets |
2 |
| Outputs |
(2) Optocoupler |
| Display Type |
LCD - Multi-Color |
| Display Size |
2 Line, 6 Digit |
| Function |
Batch Counter, Counter, Tachometer, Timer |
| Termination |
Terminal Block |
| Mounting |
Panel Mount |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0.6151 lbs |
| Gross Weight |
0.6151 lbs |
KC-LCDC-48-2T-24VDC
Pepperl Fuchs Counters