Series Information
| Manufacturer Part Number | 215120 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Counters |
| Description | Counters, 215120 |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Voltage | 90-260 VAC |
| Presets | 6 |
| Outputs | (6) Optocoupler |
| Display Type | LCD - Multi-Color |
| Display Size | 2 Line, 6 Digit |
| Function | Batch Counter, Counter, Tachometer, Timer |
| Termination | Terminal Block |
| Mounting | Panel Mount |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0.6724 lbs |
| Gross Weight | 0.6724 lbs |