KC1
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC1 Cully-Minerallac Conduit Mounts, KOMBO CLIP

MFG Item Number
KC1

KC1 Cully-Minerallac Conduit Mounts, KOMBO CLIP

MFG Item Number
KC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
KC1
KOMBO CLIP

Series Information

Specifications

Specifications
Manufacturer Part Number KC1
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description KOMBO CLIP
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Spring
Rigid Size (in) 1 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs