Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KC112 Cully-Minerallac Conduit Mounts, KOMBO CLIP
KC112 Cully-Minerallac Conduit Mounts, KOMBO CLIP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KC112 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
KOMBO CLIP |
| Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Composition |
Steel |
| Style |
Spring |
| Rigid Size (in) |
1-1/2 " |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KC112
Cully-Minerallac Conduit Mounts