Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Hand Tools, KC22 Series
KC22-1
Panduit Hand Tools, KC22 Series
Pan-Lug KC22-1 Crimp Dies
This item cannot be canceled or returned
Description
Pan-Lug KC22-1 Crimp Dies
- Available in Many Colors
- Power Hand Crimpers or Bench Top Crimpers
Specifications
Specifications
| Manufacturer Part Number |
KC22-1 |
| Manufacturer |
Panduit |
| Product Series |
KC22 |
| Family Series |
Panduit Hand Tools, KC22 Series |
| Description |
KC22 Series Hex Crimp Die, 1 AWG |
| Type |
Hex Crimp Die |
| Number of Pieces |
1 |
| Capacity |
1 AWG |
| Net Weight |
0.2189 lbs |
| Gross Weight |
0.2189 lbs |
KC22-1
Panduit Hand Tools, KC22 Series