Series Information
| Manufacturer Part Number | KC22-600B |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The KC22-600B Hex style crimp die is for use with 600 kcmil copper code conductor in Panduit tools: CT-3001/ST, CT-3001/STINT, CT-3001/STUK, CT-3001/STAUS, CT-3001/TO, CT-3001/CCP, CT-3001/CCPINT, CT-3001/CCPUK, CT-3001/CCPAUS, CT-3001/CCPTO. |
| Type | Hex Crimp Die |
| Number of Pieces | 1 |
| Capacity | 600 kcmil |
| Net Weight | 0.2189 lbs |
| Gross Weight | 0.218 lbs |