KC38KC1
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC38KC1

Cully-Minerallac Conduit Mounts

KC38KC1

Cully-Minerallac Conduit Mounts
KOMBO CLIP COMBINATION
MFG Item Number
KC38KC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
KC38KC1
KOMBO CLIP COMBINATION

Series Information

Specifications

Specifications
Manufacturer Part Number KC38KC1
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description KOMBO CLIP COMBINATION
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Spring
Rigid Size (in) 1 ", 3/8 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs