Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KC4-1/0
KC4-1/0 Copper Code Hex Die
This item cannot be canceled or returned
Description
KC4-1/0 Copper Code Hex Die
Specifications
Specifications
| Manufacturer Part Number |
KC4-1/0 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Hex style crimp die for use with 1/0 AWG copper code conductor in CT-2600 series Panduit crimp tool. |
| Type |
Hex Crimp Die |
| Number of Pieces |
1 |
| Capacity |
1/0 AWG |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
KC4-1/0
Panduit Hand Tools