KC6-22Z-F-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC6-22Z-F-05 ABB Contactors, KC6 Series, MINI-RELAY,2NO 2NC,220..240VDC COIL

MFG Item Number
KC6-22Z-F-05

KC6-22Z-F-05 ABB Contactors, KC6 Series, MINI-RELAY,2NO 2NC,220..240VDC COIL

MFG Item Number
KC6-22Z-F-05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, KC6 Series
Item #
KC6-22Z-F-05
MINI-RELAY,2NO 2NC,220..240VDC COIL

KC6 Series Information

  • 4‑poles with various contact combinations
  • Control circuit: DC operated
  • Low coil consumption (3.5 W at pull‑in and at holding).
  • Hum‑free coil
  • Add‑on auxiliary contact blocks for front or side mounting
  • Designed for rail or wall mounting.
KC6 4‑pole mini‑contactor relays are space optimized control products mainly used for control functions or for small loads up to 4 A.

Specifications

Specifications
Manufacturer Part Number KC6-22Z-F-05
Manufacturer ABB
Product Series KC6
Family Series ABB Contactors, KC6 Series
Description The KC6-22Z-F mini contactor relay is a compact 4 pole contactor relay with flat pin connection. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential
Nominal Coil Voltage 250 VDC
Coil Voltage 220-240 VDC
Poles 2NO, 2NC
Termination Flat Pin
Net Weight 0.375 lbs
Gross Weight 3.902 lbs