KC6-31Z-2.4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KC6-31Z-2.4 ABB Contactors, KC6 Series, RLY, 3NO/1NC, 17-32V/2.4W
MFG Item Number
KC6-31Z-2.4

KC6-31Z-2.4 ABB Contactors, KC6 Series, RLY, 3NO/1NC, 17-32V/2.4W

MFG Item Number
KC6-31Z-2.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, KC6 Series
Item #
KC6-31Z-2.4
RLY, 3NO/1NC, 17-32V/2.4W

KC6 Series Information

  • 4‑poles with various contact combinations
  • Control circuit: DC operated
  • Low coil consumption (3.5 W at pull‑in and at holding).
  • Hum‑free coil
  • Add‑on auxiliary contact blocks for front or side mounting
  • Designed for rail or wall mounting.
KC6 4‑pole mini‑contactor relays are space optimized control products mainly used for control functions or for small loads up to 4 A.

Specifications

Specifications
Manufacturer Part Number KC6-31Z-2.4
Manufacturer ABB
Product Series KC6
Family Series ABB Contactors, KC6 Series
Description The KC6-31Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings
Nominal Coil Voltage 24 VDC
Coil Voltage 17-32 VDC
Poles 3NO, 1NC
Termination Screw
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs