KC6-31Z-P-1.4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC6-31Z-P-1.4 ABB Contactors, KC6 Series, INTERFACE RELAY,3NO 1NC,24VDC COIL

MFG Item Number
KC6-31Z-P-1.4

KC6-31Z-P-1.4 ABB Contactors, KC6 Series, INTERFACE RELAY,3NO 1NC,24VDC COIL

MFG Item Number
KC6-31Z-P-1.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, KC6 Series
Item #
KC6-31Z-P-1.4
INTERFACE RELAY,3NO 1NC,24VDC COIL

KC6 Series Information

  • 4‑poles with various contact combinations
  • Control circuit: DC operated
  • Low coil consumption (3.5 W at pull‑in and at holding).
  • Hum‑free coil
  • Add‑on auxiliary contact blocks for front or side mounting
  • Designed for rail or wall mounting.
KC6 4‑pole mini‑contactor relays are space optimized control products mainly used for control functions or for small loads up to 4 A.

Specifications

Specifications
Manufacturer Part Number KC6-31Z-P-1.4
Manufacturer ABB
Product Series KC6
Family Series ABB Contactors, KC6 Series
Description The KC6-31Z-P mini contactor relay is a compact 4 pole contactor relay with soldering pins. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings,
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO, 1NC
Termination Soldering Pin
Net Weight 0.375 lbs
Gross Weight 3.913 lbs