Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KCD2-E2L
Pepperl Fuchs Transducers
Control Equipment, 018358
This item cannot be canceled or returned
Description
Control Equipment, 018358
Specifications
Specifications
| Manufacturer Part Number |
018358 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Control Equipment, 018358 |
| Voltage |
24 VDC |
| Input Signal |
NAMUR |
| Output Signal |
PNP |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.0794 lbs |
KCD2-E2L
Pepperl Fuchs Transducers