Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
KCD2-RR2-EX1
Pepperl Fuchs Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
314455 |
| Description |
Resistance Repeater |
| Accessory Type |
Relay Module |
| Approvals |
CE, cULus, IEC |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.285 lbs |
KCD2-RR2-EX1
Pepperl Fuchs Programmable Logic Controllers