Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KCKF23
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KCKF23 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
Bulkhead Servit |
| Cond. AWG Main |
10-1 AWG |
| Approvals |
UL |
| Net Weight |
0.0166 lbs |
| Gross Weight |
0.266 lbs |