KCL1L20N
Lovato Limit Switches, KC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KCL1L20N

Lovato Limit Switches, KC Series

KCL1L20N

Lovato Limit Switches, KC Series
Adj Plastic Rod Lever 2 Entr 2N/O
MFG Item Number
KCL1L20N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, KC Series
Item #
KCL1L20N
Adj Plastic Rod Lever 2 Entr 2N/O

KC Series Information

  • Removable and Interchangeable Auxiliary Contact Blocks
  • Dimensions to EN 50047 Standards for KC types
  • Polymer Thermoplastic Housing
  • IEC Degree of Protection IP65
  • Bi‑directional Version

Lovato limit switches have been designed and build to provide requirements for quick installation, easy wiring, and simple setup. The body cover is designed to be hinged at the bottom and it is removable. The auxiliary contact blocks are removable assuring remarkable wiring ease.

Specifications

Specifications
Manufacturer Part Number KCL1L20N
Manufacturer Lovato
Product Series KC
Family Series Lovato Limit Switches, KC Series
Description Adj Plastic Rod Lever 2 Entr 2N/O 1/2Npt
Actuator Type Adjustable Rod Lever
Contacts 2NO
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Indicator No
Approvals CSA, cUL, UL
Material Polymer Thermoplastic
Net Weight 0.2954 lbs
Gross Weight 0.2954 lbs