Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KCT-6ST-C Pepperl Fuchs Counters, Counters, 105455
KCT-6ST-C Pepperl Fuchs Counters, Counters, 105455
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
105455 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Counters |
| Description |
Counters, 105455 |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Presets |
1 |
| Display Type |
LED - Red |
| Display Size |
1 Line, 6 Digit |
| Function |
Counter |
| Termination |
Screw Terminals |
| Mounting |
Panel Mount |
| Approvals |
CE |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
KCT-6ST-C
Pepperl Fuchs Counters