Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KCY1-6SR-B Pepperl Fuchs Counters, Counters, 110351
KCY1-6SR-B Pepperl Fuchs Counters, Counters, 110351
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
110351 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Counters |
| Description |
Counters, 110351 |
| Presets |
1 |
| Display Type |
LED - Red |
| Display Size |
2 Line, 6 Digit |
| Function |
Batch Counter, Counter, Tachometer, Timer |
| Termination |
Screw Terminals |
| Mounting |
Panel Mount |
| Approvals |
CE |
| Comments |
Battery Operated 2 x 3.6V |
| Net Weight |
0.4079 lbs |
| Gross Weight |
0.4079 lbs |
KCY1-6SR-B
Pepperl Fuchs Counters