Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KD1
STANDARD LOC. DRAIN W/ SCREEN 1/2in.
This item cannot be canceled or returned
Description
STANDARD LOC. DRAIN W/ SCREEN 1/2in.
Specifications
Specifications
| Manufacturer Part Number |
KD1 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
STANDARD LOC. DRAIN W/ SCREEN 1/2in. STL |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Thread Size |
1/2 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |