Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Knockouts, Slug-Out Series
KD1000B
Gardner Bender Knockouts, Slug-Out Series
Knockout Die, 1in. (1-11/32in. Hole)
This item cannot be canceled or returned
Description
Knockouts, Slug-Out Series
Knockout Die, 1in. (1-11/32in. Hole)
Slug-Out Series Information
- Handles Mild Steel and Stainless Steel
- Handles 10‑gauge and 20‑gauge
- Smooth Operating Ratchet
- Mechanical Slug‑out
- Four Point Design
Specifications
Specifications
| Manufacturer Part Number |
KD1000B |
| Manufacturer |
Gardner Bender |
| Product Series |
Slug-Out |
| Family Series |
Gardner Bender Knockouts, Slug-Out Series |
| Description |
Knockout Die, 1in. (1-11/32in. Hole) |
| Conduit & Pipe Size |
1 " |
| Hole Size |
1.34 " |
| Capacity |
10 AWG, 12 AWG |
| Application |
Steel, Stainless Steel |
| Driver Type |
Hydraulic |
| Net Weight |
0.2625 lbs |
| Gross Weight |
0.3036 lbs |
KD1000B
Gardner Bender Knockouts, Slug-Out Series