Series Information
| Manufacturer Part Number | KD1006R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 100 HP, 1200 RPM, 447TZ TEFC, 2300/4000V, 3Ph, IP55,10:1VT 3:1CT, Crusher Duty, MV |
| Type | Ball Mill, Compressor, Crusher, Grinder, Impactor, Mill, Shredder |
| Horsepower | 100 hp |
| Kilowatts | 75 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 447TZ |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AEHAGD |
| Net Weight | 2175 lbs |
| Gross Weight | 2175 lbs |