KD3350
Eaton Circuit Breakers, C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KD3350 Eaton Circuit Breakers, C Series, CIRCUIT BREAKER, 3-P, 350A/600VAC
MFG Item Number
KD3350

KD3350 Eaton Circuit Breakers, C Series, CIRCUIT BREAKER, 3-P, 350A/600VAC

MFG Item Number
KD3350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
KD3350
CIRCUIT BREAKER, 3-P, 350A/600VAC

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number KD3350
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description CIRCUIT BREAKER, 3-P, 350A/600VAC 35KAIC@480VAC, W/ LINE AND LOAD LUGS SERIES C
Poles 3
Current Rating 350 A
Max Voltage 600 VAC
Gross Weight 11.9 lbs
Net Weight 11.9 lbs
Alternatives
LGE3350FAG
LGE3350FAG
Eaton Circuit Breakers, LG Series