Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDB-250CEN
1/4in.NPT DRAIN/BREATHER ATEX IEC EX
MFG Item Number
KDB-250CEN
This item cannot be canceled or returned
Description
1/4in.NPT DRAIN/BREATHER ATEX IEC EX
Specifications
Specifications
| Manufacturer Part Number |
KDB-250CEN |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
1/4in.NPT DRAIN/BREATHER ATEX IEC EX |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
1/4 NPT |
| NEMA Rating |
NEMA 3 |
| Approvals |
CSA |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
KDB-250CEN
Killark Enclosures