Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDB-375CEN
3/8NPT DRAIN BREATHER ALUM ATEX IEC
MFG Item Number
KDB-375CEN
This item cannot be canceled or returned
Description
3/8NPT DRAIN BREATHER ALUM ATEX IEC
Specifications
Specifications
| Manufacturer Part Number |
KDB-375CEN |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
3/8NPT DRAIN BREATHER ALUM ATEX IEC EX |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
3/8 NPT |
| NEMA Rating |
NEMA 3 |
| Approvals |
CSA |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
KDB-375CEN
Killark Enclosures