KDC-24VR-CFW08

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDC-24VR-CFW08

WEG Electric Drives

KDC-24VR-CFW08

WEG Electric Drives
REMOTE KYPD & 240VDC PWR SPPLY
MFG Item Number
KDC-24VR-CFW08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
KDC-24VR-CFW08
REMOTE KYPD & 240VDC PWR SPPLY

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives
Manufacturer Part Number KDC-24VR-CFW08
Description REMOTE KYPD & 240VDC PWR SPPLY
Accessory Type Power Module
Voltage 24 V
Approvals CE, cULus
Net Weight 7.454 lbs
Gross Weight 7.454 lbs