Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDCB3125FT36W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KDCB3125FT36W
KDCB3125FT36W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KDCB3125FT36W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KDCB3125FT36W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSIG |
| Gross Weight |
11 lbs |
| Net Weight |
11 lbs |
KDCB3125FT36W
Eaton Circuit Breakers