Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDCB3400FT32W
MFG Item Number
KDCB3400FT32W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KDCB3400FT32W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
11 lbs |
| Net Weight |
11 lbs |
KDCB3400FT32W
Eaton Circuit Breakers