Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDEGF0050
MFG Item Number
KDEGF0050
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KDEGF0050 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
- |
| Material |
Glass Filled Nylon |
| Composition |
Non-Metallic |
| Thread Size |
1/2 NPT |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CEC, IECEx, NEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KDEGF0050
Killark Enclosures