Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KDES60075
3/4 NPT Exe CID2 316SS DRAIN
MFG Item Number
KDES60075
This item cannot be canceled or returned
Description
3/4 NPT Exe CID2 316SS DRAIN
Specifications
Specifications
| Manufacturer Part Number |
KDES60075 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
3/4 NPT Exe CID2 316SS DRAIN IP66/4X W/L |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Thread Size |
3/4 NPT |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CEC, IECEx, NEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KDES60075
Killark Enclosures