KDRA1PDR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRA1PDR TCI Line Reactors, KDR Series, OUTPUT REACTOR, 480V, DIN RAIL

MFG Item Number
KDRA1PDR

KDRA1PDR TCI Line Reactors, KDR Series, OUTPUT REACTOR, 480V, DIN RAIL

MFG Item Number
KDRA1PDR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRA1PDR
OUTPUT REACTOR, 480V, DIN RAIL

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRA1PDR
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description OUTPUT REACTOR, 480V, DIN RAIL MOUNTED
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 3.4 A
Terminals Terminal Block
Mounting DIN Rail
Approvals cURus, UR
Comments Load/Output Reactor
Net Weight 4 lbs
Gross Weight 4 lbs