KDRA2LDR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRA2LDR TCI Line Reactors, KDR Series, REACTOR 480V 3HP LOW Z DIN RAIL MNT

MFG Item Number
KDRA2LDR

KDRA2LDR TCI Line Reactors, KDR Series, REACTOR 480V 3HP LOW Z DIN RAIL MNT

MFG Item Number
KDRA2LDR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRA2LDR
REACTOR 480V 3HP LOW Z DIN RAIL MNT

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRA2LDR
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 480V 3HP LOW Z DIN RAIL MNT
Horsepower 3 hp
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 4.8 A
Terminals Terminal Block
Mounting DIN Rail
Approvals cURus, UR
Net Weight 4 lbs
Gross Weight 4 lbs