KDRA47L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRA47L TCI Line Reactors, KDR Series, REACTOR 575V 5HP LOW-Z

MFG Item Number
KDRA47L

KDRA47L TCI Line Reactors, KDR Series, REACTOR 575V 5HP LOW-Z

MFG Item Number
KDRA47L
Series
More specs

Obsolete

Description

Line Reactors, KDR Series
Item #
KDRA47L
REACTOR 575V 5HP LOW-Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRA47L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 575V 5HP LOW-Z
Horsepower 5 hp
Nominal Voltage 575 V
Voltage 575 V
Phase 3
Enclosed No
Current Rating 6.1 A
Terminals Terminal Block
Mounting Surface
Approvals cURus, UR
Net Weight 3.385 lbs
Gross Weight 3.78 lbs
Alternatives
RL-00803
RL-00803
MTE Line Reactors, RL Series
RLW-07P605
RLW-07P605
MTE Line Reactors, RLW Series
KDRAA58L2
KDRAA58L2
TCI Line Reactors, KDR Series