KDRAA4L2E3R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRAA4L2E3R1 TCI Line Reactors, KDR Series, KDR, 480V, 7 1/2 HP, 11.0 Motor

MFG Item Number
KDRAA4L2E3R1

KDRAA4L2E3R1 TCI Line Reactors, KDR Series, KDR, 480V, 7 1/2 HP, 11.0 Motor

MFG Item Number
KDRAA4L2E3R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRAA4L2E3R1
KDR, 480V, 7 1/2 HP, 11.0 Motor

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRAA4L2E3R1
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR, 480V, 7 1/2 HP, 11.0 Motor Amps, 11.0 Max Amps, 3 Phase, Type 3R, Line Inductor, 3pct. Impedance.
Horsepower 7-1/2 hp
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed Yes
Current Rating 11.6 A
Inductance 0.002 H
NEMA Rating NEMA 3R
Approvals UL
Net Weight 18.2 lbs
Gross Weight 18.2 lbs