KDRAA5H2E3R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRAA5H2E3R1 TCI Line Reactors, KDR Series, KDR, 480V, 10 HP, 14 Motor Amps, 14

MFG Item Number
KDRAA5H2E3R1

KDRAA5H2E3R1 TCI Line Reactors, KDR Series, KDR, 480V, 10 HP, 14 Motor Amps, 14

MFG Item Number
KDRAA5H2E3R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRAA5H2E3R1
KDR, 480V, 10 HP, 14 Motor Amps, 14

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Specifications

Specifications
Manufacturer Part Number KDRAA5H2E3R1
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR, 480V, 10 HP, 14 Motor Amps, 14 Max Amps, Narrow Foot, 3 Phase, Type 3R, Line Inductor, 5pct.
Horsepower 10 hp
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed Yes
Current Rating 14 A
Mounting Surface
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs