KDRB22L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRB22L TCI Line Reactors, KDR Series, REACTOR 240V 5HP LOW-Z

MFG Item Number
KDRB22L

KDRB22L TCI Line Reactors, KDR Series, REACTOR 240V 5HP LOW-Z

MFG Item Number
KDRB22L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRB22L
REACTOR 240V 5HP LOW-Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRB22L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 240V 5HP LOW-Z
Horsepower 5 hp
Nominal Voltage 240 V
Voltage 240 V
Phase 3
Enclosed No
Current Rating 16.7 A
Terminals Terminal Block
Mounting Surface
Approvals cURus, UR
Net Weight 6.9375 lbs
Gross Weight 6.975 lbs
Alternatives
RL-01801
RL-01801
MTE Line Reactors, RL Series
RLW-002803
RLW-002803
MTE Line Reactors, RLW Series