KDRH22L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRH22L TCI Line Reactors, KDR Series, REACTOR 240V 60HP LOW-Z

MFG Item Number
KDRH22L

KDRH22L TCI Line Reactors, KDR Series, REACTOR 240V 60HP LOW-Z

MFG Item Number
KDRH22L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRH22L
REACTOR 240V 60HP LOW-Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRH22L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 240V 60HP LOW-Z
Horsepower 60 hp
Nominal Voltage 240 V
Voltage 240 V
Phase 3
Enclosed No
Current Rating 169 A
Terminals Tab
Mounting Surface
Approvals cURus, UR
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
RL-16001
RL-16001
MTE Line Reactors, RL Series