KDRI32PC4V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRI32PC4V TCI Line Reactors, KDR Series, KDR,OUTPUT REACTOR,200HP,192A,690V,

MFG Item Number
KDRI32PC4V

KDRI32PC4V TCI Line Reactors, KDR Series, KDR,OUTPUT REACTOR,200HP,192A,690V,

MFG Item Number
KDRI32PC4V
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRI32PC4V
KDR,OUTPUT REACTOR,200HP,192A,690V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRI32PC4V
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR,OUTPUT REACTOR,200HP,192A,690V, NEMA 1
Horsepower 200 hp
Nominal Voltage 690 V
Voltage 690 V
Phase 3
Enclosed Yes
Current Rating 192 A
Terminals Tab
Mounting Surface
NEMA Rating NEMA 1
Approvals cURus, UR
Comments Load/Output Reactor
Net Weight 85 lbs
Gross Weight 85 lbs