KDRI42L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KDRI42L TCI Line Reactors, KDR Series, REACTOR 575V 200HP LOW-Z
MFG Item Number
KDRI42L

KDRI42L TCI Line Reactors, KDR Series, REACTOR 575V 200HP LOW-Z

MFG Item Number
KDRI42L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRI42L
REACTOR 575V 200HP LOW-Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRI42L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 575V 200HP LOW-Z
Horsepower 200 hp
Nominal Voltage 575 V
Voltage 575 V
Phase 3
Enclosed No
Current Rating 192 A
Terminals Tab
Mounting Surface
Approvals cURus, UR
Net Weight 50 lbs
Gross Weight 50 lbs
Alternatives
RL-20002B14
RL-20002B14
MTE Line Reactors, RL Series