KDRJ32P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRJ32P TCI Line Reactors, KDR Series, OUTPUT REACTOR 575V 350HP

MFG Item Number
KDRJ32P

KDRJ32P TCI Line Reactors, KDR Series, OUTPUT REACTOR 575V 350HP

MFG Item Number
KDRJ32P
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRJ32P
OUTPUT REACTOR 575V 350HP

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRJ32P
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description OUTPUT REACTOR 575V 350HP
Horsepower 350 hp
Nominal Voltage 575 V
Voltage 575 V
Phase 3
Enclosed No
Current Rating 336 A
Terminals Tab
Mounting Surface
Approvals cURus, UR
Comments Load/Output Reactor
Net Weight 70 lbs
Gross Weight 70 lbs
Alternatives
RL-40003B14
RL-40003B14
MTE Line Reactors, RL Series