KDRJ43LC5V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRJ43LC5V TCI Line Reactors, KDR Series, KDR,DRIVE REACTOR,400HP,382A,690V

MFG Item Number
KDRJ43LC5V

KDRJ43LC5V TCI Line Reactors, KDR Series, KDR,DRIVE REACTOR,400HP,382A,690V

MFG Item Number
KDRJ43LC5V
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRJ43LC5V
KDR,DRIVE REACTOR,400HP,382A,690V

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRJ43LC5V
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR,DRIVE REACTOR,400HP,382A,690V NEMA 1
Horsepower 400 hp
Nominal Voltage 690 V
Voltage 690 V
Phase 3
Enclosed Yes
Current Rating 382 A
Terminals Tab
Mounting Surface
NEMA Rating NEMA 1
Approvals cURus, UR
Comments Rated 690V High Z
Net Weight 120 lbs
Gross Weight 120 lbs