KDRJ43LV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRJ43LV TCI Line Reactors, KDR Series, KDR,690V DRIVE REACTOR, LOW Z

MFG Item Number
KDRJ43LV

KDRJ43LV TCI Line Reactors, KDR Series, KDR,690V DRIVE REACTOR, LOW Z

MFG Item Number
KDRJ43LV
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRJ43LV
KDR,690V DRIVE REACTOR, LOW Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRJ43LV
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR,690V DRIVE REACTOR, LOW Z
Nominal Voltage 690 V
Voltage 690 V
Phase 3
Enclosed No
Current Rating 382 A
Terminals Tab
Mounting Surface
Approvals cURus, UR
Comments Rated 690V High Z
Net Weight 70 lbs
Gross Weight 70 lbs