KDRMA41L1E3R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRMA41L1E3R1

TCI Line Reactors, KDR Series

KDRMA41L1E3R1

TCI Line Reactors, KDR Series
Reactor, 600V, 0.80A, 3-PH, NEMA3R
MFG Item Number
KDRMA41L1E3R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRMA41L1E3R1
Reactor, 600V, 0.80A, 3-PH, NEMA3R

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRMA41L1E3R1
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description Reactor, 600V, 0.80A, 3-PH, NEMA3R, 3pct., UL Listed
Nominal Voltage 600 V
Voltage 600 V
Phase 3
Enclosed Yes
Current Rating 0.8 A
Inductance 0.0551 H
NEMA Rating NEMA 3R
Approvals UL
Net Weight 16.2 lbs
Gross Weight 16.2 lbs