KDRS2H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRS2H TCI Line Reactors, KDR Series, KDR, DRIVE INPUT REACTOR, 480V,

MFG Item Number
KDRS2H

KDRS2H TCI Line Reactors, KDR Series, KDR, DRIVE INPUT REACTOR, 480V,

MFG Item Number
KDRS2H
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRS2H
KDR, DRIVE INPUT REACTOR, 480V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRS2H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR, DRIVE INPUT REACTOR, 480V, HIGH Z
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 840 A
Terminals Tab
Mounting Surface
Approvals cURus, UR
Net Weight 260 lbs
Gross Weight 280 lbs
Alternatives
RL-85003B14
RL-85003B14
MTE Line Reactors, RL Series