KDRS41L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRS41L

TCI Line Reactors, KDR Series

KDRS41L

TCI Line Reactors, KDR Series
DRIVE INPUT REACTOR, 768A, 575V,
MFG Item Number
KDRS41L
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRS41L
DRIVE INPUT REACTOR, 768A, 575V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Specifications

Specifications
Manufacturer Part Number KDRS41L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description DRIVE INPUT REACTOR, 768A, 575V, Low Impedance
Nominal Voltage 575 V
Voltage 575 V
Current Rating 768 A
Mounting Surface
Approvals cULus
Net Weight 275 lbs
Gross Weight 275 lbs