KDRULA2LE3R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULA2LE3R TCI Line Reactors, KDR Series, TCI, KDR, 480V, LOW Z, TYPE3R

MFG Item Number
KDRULA2LE3R

KDRULA2LE3R TCI Line Reactors, KDR Series, TCI, KDR, 480V, LOW Z, TYPE3R

MFG Item Number
KDRULA2LE3R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULA2LE3R
TCI, KDR, 480V, LOW Z, TYPE3R

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULA2LE3R
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, 480V, LOW Z, TYPE3R
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed Yes
Current Rating 4.8 A
Terminals Terminal Block
Mounting Surface
NEMA Rating NEMA 3R
Approvals CE, cULus, cUR, cURus, UR
Net Weight 15.425 lbs
Gross Weight 16.82 lbs