KDRULA35P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULA35P TCI Line Reactors, KDR Series, TCI, KDR, DRIVE OUTPUT REACTOR,

MFG Item Number
KDRULA35P

KDRULA35P TCI Line Reactors, KDR Series, TCI, KDR, DRIVE OUTPUT REACTOR,

MFG Item Number
KDRULA35P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULA35P
TCI, KDR, DRIVE OUTPUT REACTOR,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULA35P
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE OUTPUT REACTOR, 575V.
Nominal Voltage 575 V
Voltage 575 V
Phase 3
Enclosed No
Current Rating 4.8 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Comments Optimized Load Reactor
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
RL-00404
RL-00404
MTE Line Reactors, RL Series