KDRULA4L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULA4L

TCI Line Reactors, KDR Series

KDRULA4L

TCI Line Reactors, KDR Series
TCI, KDR, DRIVE INPUT REACTOR, 480V,
MFG Item Number
KDRULA4L
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Line Reactors, KDR Series
Item #
KDRULA4L
TCI, KDR, DRIVE INPUT REACTOR, 480V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULA4L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE INPUT REACTOR, 480V, LOW Z.
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 11 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
RL-01202
RL-01202
MTE Line Reactors, RL Series
LR348-3/16
LR348-3/16
Block Line Reactors, LR3 Series
KDRAA4L2
KDRAA4L2
TCI Line Reactors, KDR Series