KDRULA7H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULA7H TCI Line Reactors, KDR Series, REACTOR, .75HP, 480V, 5pct. IMPEDENCE

MFG Item Number
KDRULA7H

KDRULA7H TCI Line Reactors, KDR Series, REACTOR, .75HP, 480V, 5pct. IMPEDENCE

MFG Item Number
KDRULA7H
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Line Reactors, KDR Series
Item #
KDRULA7H
REACTOR, .75HP, 480V, 5pct. IMPEDENCE

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULA7H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR, .75HP, 480V, 5pct. IMPEDENCE
Phase 3
Enclosed No
Current Rating 1.6 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 4 lbs
Gross Weight 3.45 lbs
Alternatives
RL-00202
RL-00202
MTE Line Reactors, RL Series
KDRMA4H1
KDRMA4H1
TCI Line Reactors, KDR Series