KDRULH3L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULH3L TCI Line Reactors, KDR Series, TCI, KDR, DRIVE REACTOR, 150 AMPS

MFG Item Number
KDRULH3L

KDRULH3L TCI Line Reactors, KDR Series, TCI, KDR, DRIVE REACTOR, 150 AMPS

MFG Item Number
KDRULH3L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULH3L
TCI, KDR, DRIVE REACTOR, 150 AMPS

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULH3L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE REACTOR, 150 AMPS MAX, LOW Z
Phase 3
Enclosed No
Current Rating 124 A
Terminals Pressure Terminals
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 46 lbs
Gross Weight 46 lbs
Alternatives
RL-13002
RL-13002
MTE Line Reactors, RL Series
LR348-3/125
LR348-3/125
Block Line Reactors, LR3 Series