KDRULJ1H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULJ1H TCI Line Reactors, KDR Series, TCI, KDR, DRIVE INPUT REACTOR, 480V,

MFG Item Number
KDRULJ1H

KDRULJ1H TCI Line Reactors, KDR Series, TCI, KDR, DRIVE INPUT REACTOR, 480V,

MFG Item Number
KDRULJ1H
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULJ1H
TCI, KDR, DRIVE INPUT REACTOR, 480V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULJ1H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE INPUT REACTOR, 480V, HIGH Z.
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 240 A
Terminals Tab
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 75 lbs
Gross Weight 75 lbs
Alternatives
LR348-5/250
LR348-5/250
Block Line Reactors, LR3 Series
RL-25003B14
RL-25003B14
MTE Line Reactors, RL Series